Athletic Shoe, Blue, Women's, 6.5, W, PR

  • Mfr # RB502-W-06.5
  • Zoro # G525040458
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Width
W
Liner Material
Mesh, Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-06.5
Zoro #
G525040458
UPC #
690774794566
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Style Number
RB502
Chemical-Resisting Sole
Yes
Construction
Cemented
Puncture-Resistant Sole
No
Gender
Women's
Metal Chip-Resisting Sole
Yes
Insulated
No
Upper Material
Mesh, Microfiber
Closure
Lace Up
Oil-Resisting Sole
Yes
Color
Baltic Sea/Vintage Indigo
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Metatarsal Guard
No
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
All-Leather Upper
No
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 6 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews