Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Olive Green, S
Mfr # F53463C330S2
Zoro # G2857902
product price: $64.99
/eaKey Features
Color
Olive Green
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53463C330S2
Zoro #
G2857902
UPC #
788029460554
Country of Origin
Multiple
Dimensions
Size
S
Sleeve Length
Long Sleeve
Neck Size
14-1/2 in
Fits Chest Size
34 in to 36 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Olive Green
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Style
Long Sleeve Shirt
Fabric
Nylon, Spandex
Binding
Button
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Long Sleeve Shirt, Size S2, Color Olive, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 34 In. to 36 In., Sleeve Length 33-1/2 In., Neck Size 14-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.