Long Sleeve Shirt, Sheriff Brown, XL Long (Discontinued)
- Mfr # F545238200XL3
- Zoro # G6303044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F545238200XL3
Zoro #
G6303044
UPC #
788029067333
Country of Origin
Multiple
Dimensions
Size
Xl
Fits Chest Size
45 in to 48 in
Sleeve Length
27-1/4 in
Details
Item
Long Sleeve Shirt
Color
Brown
Material
65% Poly Cotton, 35% Ripstop
Fabric Weight
6.5 oz
Pockets
2
Type
Long
Description
Long Sleeve Shirt, Size XL, Color Sheriff Brown, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 45 In. to 48 In., Sleeve Length 27-1/4 In., Fabric Weight 6.5 oz., Pockets 2, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.