Zoro Homepage
This item is Discontinued.
Propper Men ABU Trouser, 30" F52575537630S

Men ABU Trouser, 30" (Discontinued)

  • Mfr # F52575537630S
  • Zoro # G2860529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52575537630S
Zoro #
G2860529
UPC #
788029371959
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
29 in to 30 in

Details

Item
Men's ABU Trouser
Color
AF Digital Tiger Stripe
Material
100% Cotton Ripstop
Inseam
31 in to 32 in
Fabric Weight
6.5 oz
Includes
Certified to NFPA 1975 Standards, Sewn to Military Specification FQ PD-06-08B
Garment Style
Pants
Pockets
6

Description

Men ABU Trouser,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.