Zoro Homepage
This item is Discontinued.
Propper Men ABU Trouser, 38" F52575537638R

Men ABU Trouser, 38" (Discontinued)

  • Mfr # F52575537638R
  • Zoro # G2860352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52575537638R
Zoro #
G2860352
UPC #
788029372147
Country of Origin
Multiple

Dimensions

Size
38 in
Fits Waist Size
37 in to 38 in

Details

Item
Men's ABU Trouser
Color
AF Digital Tiger Stripe
Material
100% Cotton Ripstop
Inseam
33 in to 34 in
Fabric Weight
6.5 oz
Pockets
6
Garment Style
Pants
Includes
Certified to NFPA 1975 Standards, Sewn to Military Specification FQ PD-06-08B

Description

Men ABU Trouser,38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.