Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Tactical Pants, 28" x 37", Coyote

  • Mfr # F52944X23628X37

  • Zoro # G2849380


product price: $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Size
28 in x 37 in
Inseam
37 in
Fabric Weight
6.5 oz
Fits Waist Size
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52944X23628X37
Zoro #
G2849380
UPC #
788029513632
Country of Origin
Multiple

Dimensions

Size
28 in x 37 in
Fits Waist Size
28 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Coyote
Material
3% Spandex, 32% Cotton, 65% Polyester
Inseam
37 in
Fabric Weight
6.5 oz
Binding
Button
Garment Style
Tactical Pants
Pockets
12
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Closure Type
Metal Button
Fit Type
Classic
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men Tactical Pants,28" x 37",Coyote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.