Zoro Homepage

Men Tactical Pants, 36"x32", Charcoal Grey

  • Mfr # F52944X01536X32

  • Zoro # G2849268


product price: $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Size
36 in x 32 in
Inseam
32 in
Fabric Weight
6.5 oz
Fits Waist Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52944X01536X32
Zoro #
G2849268
UPC #
788029513380
Country of Origin
Multiple

Dimensions

Size
36 in x 32 in
Fits Waist Size
36 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Charcoal
Material
3% Spandex, 32% Cotton, 65% Polyester
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Button
Pockets
12
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Closure Type
Metal Button
Uniform Type
General
Fit Type
Classic
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men Tactical Pants,36"x32",Charcoal Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.