Men's 1/2 in Plain Toe Tactical Boots, Black, 10-1/2, M, F4531

  • Mfr # F45315L00110.5M

  • Zoro # G103614798


product price:  $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45315L00110.5M
Zoro #
G103614798
UPC #
788029694188
Country of Origin
China

Dimensions

Size
10-1/2
Footwear Width
M
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Insulation Type
None
Shineable Toe
Yes
Footwear Sole Pattern
Multi Directional Lug
Waterproof Type
None
Shank Material
Composite
Chemical Resisting Sole
No
Insole System
EVA
Metal Chip Resisting Sole
No
Footwear Style
Military/Tactical
Oil Resisting Sole
Yes
Style Number
F4531
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Standards
NTOA Approved
Waterproof
No
Liner Material
Mesh, Polyester
Conductive
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Wide Toe Cap
No
Predominant Footwear Color
Black
Footwear Shank Type
Composite
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Last Number or Name
Shift Low Top
Toe Shape
Round
Insulation Weight
None
Completely Non Metallic
No
Insulated
No
Midsole Material
EVA
Removable Insole
Yes
Static Dissipative
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.