Men's 1/2 in Plain Toe Tactical Boots, Black, 11-1/2, M, F4531

  • Mfr # F45315L00111.5M

  • Zoro # G203614735


product price:  $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45315L00111.5M
Zoro #
G203614735
UPC #
788029694225
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Shank Material
Composite
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Waterproof
No
Chain Saw Cut Resistant
No
Style Number
F4531
Footwear Shank Type
Composite
Insulated
No
Liner Material
Mesh, Polyester
Non-Marking Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Insulation Type
None
Standards
NTOA Approved
Predominant Footwear Color
Black
Upper Material Description
Leather
Non Metallic Upper
Yes
Insulation Weight
None
Removable Insole
Yes
Ninety Degree Heel
Yes
Last Number or Name
Shift Low Top
Insole System
EVA
Waterproof Type
None
Footwear Style
Military/Tactical
Shineable Toe
Yes
Completely Non Metallic
No
Toe Shape
Round

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.