Men's 1/2 in Plain Toe Tactical Boots, Black, 5, M, F4531

  • Mfr # F45315L0015M

  • Zoro # G603614885


product price:  $74.99
/pr

Key Features

Footwear Width
M
Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45315L0015M
Zoro #
G603614885
UPC #
788029694362
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Waterproof Type
None
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Insulation Type
None
Footwear Style
Military/Tactical
Non-Marking Sole
Yes
Insulation Weight
None
Conductive
No
Footwear Shank Type
Composite
Electrical Hazard Rated
No
Upper Material Description
Leather
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Liner Material
Mesh, Polyester
Removable Insole
Yes
Wide Toe Cap
No
Style Number
F4531
Puncture Resistant Insole
No
Last Number or Name
Shift Low Top
Toe Shape
Round
Footwear Sole Pattern
Multi Directional Lug
Max. Heat Rating
Not Rated
Insole System
EVA
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Standards
NTOA Approved
Midsole Material
EVA
Oil Resisting Sole
Yes
Insulated
No
Shineable Toe
Yes
Shank Material
Composite
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 5, M, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.