Men's 1/2 in Plain Toe Tactical Boots, Black, 8-1/2, W, F4531
Mfr # F45315L0018.5W
Zoro # G503614732
product price:Â $74.99
/prKey Features
Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F45315L0018.5W
Zoro #
G503614732
UPC #
788029694478
Country of Origin
China
Dimensions
Size
8-1/2
Footwear Width
W
Height
1/2 in
Heel Height
1/2 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8-1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.