Men's 1/2 in Plain Toe Tactical Boots, Black, 8, W, F4531

  • Mfr # F45315L0018W

  • Zoro # G603614748


product price:  $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45315L0018W
Zoro #
G603614748
UPC #
788029694492
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Non-Marking Sole
Yes
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Shank Material
Composite
Style Number
F4531
Midsole Material
EVA
Insulation Weight
None
Last Number or Name
Shift Low Top
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Toe Shape
Round
Max. Heat Rating
Not Rated
Conductive
No
Footwear Shank Type
Composite
Insole System
EVA
Completely Non Metallic
No
Predominant Footwear Color
Black
Waterproof
No
Standards
NTOA Approved
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Shineable Toe
Yes
Oil Resisting Sole
Yes
Insulated
No
Waterproof Type
None
Removable Insole
Yes
Footwear Style
Military/Tactical
Insulation Type
None
Liner Material
Mesh, Polyester
Wide Toe Cap
No
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.