Men's 1/2 in Plain Toe Tactical Boots, Black, 9-1/2, W, F4531

  • Mfr # F45315L0019.5W

  • Zoro # G503614824


product price:  $74.99
/pr

Key Features

Toe Type
Plain
Height
1/2 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F45315L0019.5W
Zoro #
G503614824
UPC #
788029694515
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
1/2 in
Heel Height
1/2 in

Details

Item
Tactical Boots
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
All Leather
Outsole Material
Rubber
Non Metallic Upper
Yes
Shank Material
Composite
Style Number
F4531
Completely Non Metallic
No
Non-Marking Sole
Yes
Conductive
No
Standards
NTOA Approved
Footwear Style
Military/Tactical
Footwear Sole Pattern
Multi Directional Lug
Insole System
EVA
Shineable Toe
Yes
Upper Material Description
Leather
Insulation Type
None
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Shank Type
Composite
Insulated
No
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Wide Toe Cap
No
Waterproof Type
None
Toe Shape
Round
Liner Material
Mesh, Polyester
Midsole Material
EVA
Insulation Weight
None
Removable Insole
Yes
Chemical Resisting Sole
No
Last Number or Name
Shift Low Top
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, W, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 1/2 in Height, Black, Style Number F4531, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.