Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 3 Pack T-Shirt, 60% Cotton/40% Polyester, Pullover, 0 Pocket(s), Navy, M, 3 PK

  • Mfr # F53060U450M

  • Zoro # G6378215


product price: $49.99
/pk 3, $16.66/ea

Key Features

Size
M
Color
Navy
Material
60% Cotton/40% Polyester
Fabric Weight
4.3 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53060U450M
Zoro #
G6378215
UPC #
788029417329
Country of Origin
Pakistan

Dimensions

Size
M
Sleeve Length
Short Sleeve
Fits Chest Size
38 in to 40 in
Length
29 in
Maximum Chest Size
40 in
Maximum Neck Size
15 1/2 in
Minimum Chest Size
38 in
Minimum Neck Size
15 in

Details

Item
3 Pack T-Shirt
Color
Navy
Material
60% Cotton/40% Polyester
Fabric Weight
4.3 oz
Pockets
0
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt
Collar Style
Lay Flat
Tag-less
Yes
Front Closure Type
Pull-Over
Moisture-Wicking
Yes

Description

T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Navy, Sleeve Length 34 in to 34 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 29 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.