Men's 3 Pack T-Shirt, 60% Cotton/40% Polyester, Pullover, 0 Pocket(s), Tan, XL, 3 PK

  • Mfr # F53060U248XL

  • Zoro # G6346672


product price: $31.49
/pk 3, $10.50/ea

Key Features

Size
XL
Material
60% Cotton/40% Polyester
Fabric Weight
4.3 oz
Pockets
0
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53060U248XL
Zoro #
G6346672
UPC #
788029438706
Country of Origin
Pakistan

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Length
31 in
Minimum Chest Size
46 in
Minimum Neck Size
17 in
Maximum Neck Size
17 1/2 in
Maximum Chest Size
48 in

Details

Item
3 Pack T-Shirt
Color
Tan
Material
60% Cotton/40% Polyester
Fabric Weight
4.3 oz
Pockets
0
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt
Front Closure Type
Pull-Over
Tag-less
Yes
Moisture-Wicking
Yes
Collar Style
Lay Flat

Description

T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Tan, Sleeve Length 36 in to 36 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products