Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Comp Toe Boots, Black, 6, Wide, F4528

  • Mfr # F4528

  • Zoro # G716018686


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
F4528
Footwear Closure Type
Zipper, Laces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4528
Zoro #
G716018686
UPC #
788029658135
Country of Origin
China

Dimensions

Size
6
Footwear Width
Wide

Details

Item
Comp Toe Boots
Gender
Men's
Color
Black
Style Number
F4528
Footwear Closure Type
Zipper, Laces

Description

The Series 100 6" Side Zip Waterproof Composite Toe Bootaugments the highly successful Series 100 line with a ASTM F2413-18 rated safety toe that meets or exceeds I/C 75 Impact and Compression Resistance and EH Electric Hazard. Premium memory foam insole adds a layer of all-day comfort for those long, demanding shifts.


  • Composite toe cap is ASTM F2413-11 rated and meets or exceeds I/C 75 impact and compression resistance and EH / Electrical Hazard.
  • The Series 100 Waterproof boots are seam sealed in a bootie construction to lock water out and layered with Hydroguard laminate to waterproof the leather and nylon upper.
  • The Propper Series 100 line of boots come equipped with a premium memory foam contoured footbed for all day, on-your-feet comfort; open cell air mesh foam provides full foot air circulation for breathability.
  • Oil- and slip-resistant rubber outsole for excellent traction and impact absorption, with notched heel and arch design to resist wear and tear when climbing ladders or fast roping.
  • Built on true US size measurements for superior fit and consistency of sizing across the Series 100 Platform; free optional use fit inserts included in every box for use under footbed to adjust fit to perfection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.