
Men's Comp Toe Boots, Black, 7.5, Regular, F4528
Mfr # F4528
Zoro # G716018587
product price: $115.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Style Number
F4528
Footwear Closure Type
Zipper, Laces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4528
Zoro #
G716018587
UPC #
788029658142
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Regular
Details
Item
Comp Toe Boots
Gender
Men's
Color
Black
Style Number
F4528
Footwear Closure Type
Zipper, Laces
Description
The Series 100 6" Side Zip Waterproof Composite Toe Bootaugments the highly successful Series 100 line with a ASTM F2413-18 rated safety toe that meets or exceeds I/C 75 Impact and Compression Resistance and EH Electric Hazard. Premium memory foam insole adds a layer of all-day comfort for those long, demanding shifts.
- Composite toe cap is ASTM F2413-11 rated and meets or exceeds I/C 75 impact and compression resistance and EH / Electrical Hazard.
- The Series 100 Waterproof boots are seam sealed in a bootie construction to lock water out and layered with Hydroguard laminate to waterproof the leather and nylon upper.
- The Propper Series 100 line of boots come equipped with a premium memory foam contoured footbed for all day, on-your-feet comfort; open cell air mesh foam provides full foot air circulation for breathability.
- Oil- and slip-resistant rubber outsole for excellent traction and impact absorption, with notched heel and arch design to resist wear and tear when climbing ladders or fast roping.
- Built on true US size measurements for superior fit and consistency of sizing across the Series 100 Platform; free optional use fit inserts included in every box for use under footbed to adjust fit to perfection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.