Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Comp Toe Boots, Black, 7.5, Wide, F4535

  • Mfr # F4535

  • Zoro # G016018393


product price: $104.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
F4535
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4535
Zoro #
G016018393
UPC #
788029835031
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide

Details

Item
Comp Toe Boots
Gender
Men's
Color
Black
Style Number
F4535
Footwear Closure Type
Pull On

Description

Keep your feet moving comfortably in the Series 100 Chelsea Comp Toe Boot. Manufactured with the highest quality materials, these boots will stand up to the tests of time. A premium memory foam insole adds a layer of all-day comfort for those long, demanding shifts while the breathable liner of the boot wicks moisture and regulates temperature. The Series 100 Chelsea Comp Toe Boot gives all the protection of a composite toe boot with electrical hazard protection, including a slip-resistant outsole, while making it easy to slip on and off. Enjoy the all-day comfort of our memory foam in soles, standard in all our Series 100 boot offerings. With true U.S. sizing and even an extra fit insert if you need it, you can find your size and customize it to a perfect fit.


  • Composite toe cap is ASTM F2413-11 rated and meets or exceeds I/C 75 impact and compression resistance and EH / Electrical Hazard.
  • The Propper Series 100 line of boots come equipped with a premium memory foam contoured footbed for all day, on-your-feet comfort; open cell air mesh foam provides full foot air circulation for breathability.
  • Polyester stretch elastic gore material in this Chelsea style boot, makes it easy to put on while wearing duty equipment and remove after a long shift.
  • Polishable full grain leather keeps the Series 100 Chelsea looking its best after repeat wears on the job.
  • Oil- and slip-resistant rubber outsole for excellent traction and impact absorption, with notched heel and arch design to resist wear and tear when climbing ladders or fast roping.
  • Built on true US size measurements for superior fit and consistency of sizing across the Series 100 Platform; free optional use fit inserts included in every box for use under footbed to adjust fit to perfection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.