
Men's Crew Neck Tee, 60% Carded Cotton/40% Polyester Jersey, Pull On, Olive, X-Small, 3 PK
Mfr # F5830
Zoro # G916020151
product price: $29.99
/eaKey Features
Material
60% Carded Cotton/40% Polyester Jersey
Gender
Men's
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5830
Zoro #
G916020151
UPC #
788029819499
Country of Origin
Pakistan
Dimensions
Size
X-Small
Details
Item
Crew Neck Tee
Color
Olive
Material
60% Carded Cotton/40% Polyester Jersey
Gender
Men's
Closure Type
Pull On
Description
The Propper 3-Pack Crew Neck Tee always holds its shape, giving you a professional look with all of the comfort youd expect from jersey fabric. These t-shirts are the definition of versatile. Perfect as a uniform or body armor undershirt, a workout shirt, on the job, and an all-around staple for your active lifestyle.
- 4.3 oz 60% carded cotton / 40% polyester jersey is soft, stretchy and comfortable as an undershirt or tee.
- Moisture-wicking jersey fabric with enough polyester to reduce fade and shrink while the cotton is breathable and comfortable.
- Lie-flat crew neck collar that resists wrinkling and taped seams to prevent chaffing.
- Heat transfer neck label eliminates annoying paper itch.
- Imported, comes three shirts to a polybag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.