Zoro Homepage

Men's Crew Neck Tee, 60% Carded Cotton/40% Polyester Jersey, Pull On, White, Large, 3 PK

  • Mfr # F5830

  • Zoro # G416018641


product price: $29.99
/ea

Key Features

Material
60% Carded Cotton/40% Polyester Jersey
Gender
Men's
Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5830
Zoro #
G416018641
UPC #
788029819239
Country of Origin
Pakistan

Dimensions

Size
Large

Details

Item
Crew Neck Tee
Color
White
Material
60% Carded Cotton/40% Polyester Jersey
Gender
Men's
Closure Type
Pull On

Description

The Propper 3-Pack Crew Neck Tee always holds its shape, giving you a professional look with all of the comfort youd expect from jersey fabric. These t-shirts are the definition of versatile. Perfect as a uniform or body armor undershirt, a workout shirt, on the job, and an all-around staple for your active lifestyle.


  • 4.3 oz 60% carded cotton / 40% polyester jersey is soft, stretchy and comfortable as an undershirt or tee.
  • Moisture-wicking jersey fabric with enough polyester to reduce fade and shrink while the cotton is breathable and comfortable.
  • Lie-flat crew neck collar that resists wrinkling and taped seams to prevent chaffing.
  • Heat transfer neck label eliminates annoying paper itch.
  • Imported, comes three shirts to a polybag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.