Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52441440544
Zoro #
G6265935
UPC #
788029371218
Country of Origin
China
Dimensions
Size
44"
Fits Waist Size
44"
Length
37-1/2"
Details
Item
Men's EMT Pants
Inseam
37-1/2"
Fabric Weight
8.5 oz.
Color
Blue
Garment Style
Pants
Description
Mens EMT Pant, Material 65 Percent Polyester/35 Percent Cotton Twill, Color Dark Navy, Size 44, Length 37-1/2 In., Fits Waist Size 44 In., Inseam 37-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.