
Men's Kinetic Slick Pants, Black, Polyester Cotton Spandex Ripstop
Mfr # F5921
Zoro # G716019843
product price: $59.99
/eaKey Features
Gender
Men's
Color
Black
Material
Polyester Cotton Spandex Ripstop
Closure Type
Zipper, Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5921
Zoro #
G716019843
UPC #
788029821416
Country of Origin
Pakistan
Dimensions
Fits Waist Size
36
Details
Gender
Men's
Color
Black
Material
Polyester Cotton Spandex Ripstop
Inseam
34
Item
Kinetic Slick Pants
Closure Type
Zipper, Snap
Description
The Propper Kinetic Slick Pant combines an improved Nexstretch fabric that's more comfortable than ever with all the features in a modern work uniform pant, offering enough flexibility for station wear, Class B use, or even an office chino.
- Crafted with improved NEXStretch fabric, a gusseted crotch, and slider waistband, these station chinos keep you moving throughout your active lifestyle.
- Double stitching, reinforced knees, and knife reinforcement on the notched front pockets mean these pants will hold up.
- Surprising amounts of storage including low profile welted zipper closure cargo pockets, notched hand pockets with knife reinforcement, and single welt back pockets.
- Teflon Ecolite is resistant to liquids and water based stains, keeping you looking clean.
- Stretch waistband sits slightly below regular waist, and pants fall comfortably through the hip, thigh, and leg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.