Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Kinetic Slick Pants, Khaki, Polyester Cotton Spandex Ripstop

  • Mfr # F5921

  • Zoro # G716018433


product price: $59.99
/ea

Key Features

Material
Polyester Cotton Spandex Ripstop
Color
Khaki
Gender
Men's
Closure Type
Zipper, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5921
Zoro #
G716018433
UPC #
788029821812
Country of Origin
Pakistan

Dimensions

Fits Waist Size
34

Details

Inseam
30
Material
Polyester Cotton Spandex Ripstop
Color
Khaki
Item
Kinetic Slick Pants
Gender
Men's
Closure Type
Zipper, Snap

Description

The Propper Kinetic Slick Pant combines an improved Nexstretch fabric that's more comfortable than ever with all the features in a modern work uniform pant, offering enough flexibility for station wear, Class B use, or even an office chino.


  • Crafted with improved NEXStretch fabric, a gusseted crotch, and slider waistband, these station chinos keep you moving throughout your active lifestyle.
  • Double stitching, reinforced knees, and knife reinforcement on the notched front pockets mean these pants will hold up.
  • Surprising amounts of storage including low profile welted zipper closure cargo pockets, notched hand pockets with knife reinforcement, and single welt back pockets.
  • Teflon Ecolite is resistant to liquids and water based stains, keeping you looking clean.
  • Stretch waistband sits slightly below regular waist, and pants fall comfortably through the hip, thigh, and leg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.