Zoro Homepage

Men's Low Top Boots, 15 Wide, Black

  • Mfr # F4531

  • Zoro # G116019511


product price: $74.99
/pr

Key Features

Closure Type
Lace Up
Footwear Width
Wide
Gender
Men's
Color
Black
Style Number
F4531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4531
Zoro #
G116019511
UPC #
788029697998
Country of Origin
China

Dimensions

Footwear Width
Wide
Size
15

Details

Closure Type
Lace Up
Gender
Men's
Item
Low Top Boots
Color
Black
Style Number
F4531

Description

The Shift Low Top helps you stay comfortably on your feet until the job is done. The low top boot is finished with an oil and slip-resistant outsole and leather upper construction for maximum comfort all day and night. Perfect to complete your duty uniform, hospitality uniformor lace-up to head to the shooting range.


  • Lightweight action leather low top shoe with the durability required for demanding jobs whether out on the range or inside the kitchen and everywhere in between.
  • ir cell comfort technology for shock absorption as well as true US sizing for a superior fit and excellent weight distribution ensures the Shift Low Top will be comfortable during long shirts anywhere you work.
  • Double and Triple row reinforced stitching and tactical nylon reinforcement panels offer durability and long use life.
  • A padded and contoured comfort collar, breathable lining materials, and a removable/replaceable EVA contoured footbed ensure your foot a comfortable ride.
  • An oil- and slip-resistant outsole and a composite shank provide confidence that this low top can go anywhere and do anything, fast-rope compatible arch design in the outsole allows it to go over anything as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.