
Men's Performance T Shirt, 92% Polyester/8% Spandex Jersey, Pull On, Black, XS, 2 PK
Mfr # F5397
Zoro # G916020021
product price: $29.99
/eaKey Features
Material
92% Polyester/8% Spandex Jersey
Gender
Men's
Sleeve Length
Short Sleeve
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5397
Zoro #
G916020021
UPC #
788029709882
Country of Origin
Pakistan
Dimensions
Size
X-Small
Sleeve Length
Short Sleeve
Details
Item
Performance T Shirt
Color
Black
Material
92% Polyester/8% Spandex Jersey
Gender
Men's
Closure Type
Pull On
Description
The Propper Pack 2 Performance T-Shirt always holds its shape, giving you a professional look with all of the comfort youd expect from combed jersey fabric. These shirts are the definition of versatile. Perfect as a gym shirt, on the job, and an all-around staple for your active lifestyle.
- 4.5 oz 92% polyester / 8% spandex.
- Breathable/quick-dry with anti-odor technology.
- Lie-flat crew neck collar that resists wrinkling and taped seams to prevent chaffing.
- Heat transfer neck label eliminates annoying paper itch.
- Imported, comes two shirts to a polybag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.