Zoro Homepage

Men's Performance T Shirt, 92% Polyester/8% Spandex Jersey, Pull On, White, Large, 2 PK

  • Mfr # F5397

  • Zoro # G416018849


product price: $29.99
/ea

Key Features

Material
92% Polyester/8% Spandex Jersey
Gender
Men's
Sleeve Length
Short Sleeve
Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5397
Zoro #
G416018849
UPC #
788029709776
Country of Origin
Bangladesh

Dimensions

Size
Large
Sleeve Length
Short Sleeve

Details

Item
Performance T Shirt
Color
White
Material
92% Polyester/8% Spandex Jersey
Gender
Men's
Closure Type
Pull On

Description

The Propper Pack 2 Performance T-Shirt always holds its shape, giving you a professional look with all of the comfort youd expect from combed jersey fabric. These shirts are the definition of versatile. Perfect as a gym shirt, on the job, and an all-around staple for your active lifestyle.


  • 4.5 oz 92% polyester / 8% spandex.
  • Breathable/quick-dry with anti-odor technology.
  • Lie-flat crew neck collar that resists wrinkling and taped seams to prevent chaffing.
  • Heat transfer neck label eliminates annoying paper itch.
  • Imported, comes two shirts to a polybag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.