Zoro Homepage

Men's RevTac Pants, Charcoal, Polyester Cotton Spandex Ripstop

  • Mfr # F52744X

  • Zoro # G916019384


product price: $59.45
/ea

Key Features

Closure Type
Zipper, Snap
Color
Charcoal
Material
Polyester Cotton Spandex Ripstop
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52744X
Zoro #
G916019384
UPC #
788029827135
Country of Origin
Haiti

Dimensions

Fits Waist Size
32

Details

Closure Type
Zipper, Snap
Color
Charcoal
Material
Polyester Cotton Spandex Ripstop
Inseam
30
Gender
Men's
Item
RevTac Pants

Description

Exceptional fit and extreme durability make the RevTac pant a frontrunner in the industry. The RevTac pant offers amodern take on our original best-selling Lightweight Tactical Pant with slimmer cargo pockets, flat front and slider waistband with shirt gripper. Teflon treated lightweight ripstop fabric and reinforced knees keep you comfortable and confident in the field or in the office.


  • Now with 3% Spandex the Revtac Tactical Stretch Pant takes all your favorite features and improves the fit and comfort with stretch.
  • Lay flat cargo pocket design with interior dividers and an external welt cell pocket
  • Hand pockets that are reinforced with taslon to avoid fraying when clipping equipment as well as hip stash pockets for a pen light or knife.
  • Reinforced knees and a gussetted crotch provide extra durability and comfort when getting up and down from tight spaces.
  • Stretch waistband sits slightly below the natural waist with comfort through the hip, thigh, and leg

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer, and Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.