
Men's RevTac Pants, Coyote, Polyester Cotton Spandex Ripstop
Mfr # F52744X
Zoro # G916018530
product price: $52.55
/eaKey Features
Gender
Men's
Closure Type
Zipper, Snap
Color
Coyote
Material
Polyester Cotton Spandex Ripstop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52744X
Zoro #
G916018530
UPC #
788029827999
Country of Origin
Haiti
Dimensions
Fits Waist Size
36
Details
Gender
Men's
Closure Type
Zipper, Snap
Color
Coyote
Material
Polyester Cotton Spandex Ripstop
Item
RevTac Pants
Inseam
30
Description
Exceptional fit and extreme durability make the RevTac pant a frontrunner in the industry. The RevTac pant offers amodern take on our original best-selling Lightweight Tactical Pant with slimmer cargo pockets, flat front and slider waistband with shirt gripper. Teflon treated lightweight ripstop fabric and reinforced knees keep you comfortable and confident in the field or in the office.
- Now with 3% Spandex the Revtac Tactical Stretch Pant takes all your favorite features and improves the fit and comfort with stretch.
- Lay flat cargo pocket design with interior dividers and an external welt cell pocket
- Hand pockets that are reinforced with taslon to avoid fraying when clipping equipment as well as hip stash pockets for a pen light or knife.
- Reinforced knees and a gussetted crotch provide extra durability and comfort when getting up and down from tight spaces.
- Stretch waistband sits slightly below the natural waist with comfort through the hip, thigh, and leg
Restrictions
WARNING:
This product can expose you to chemicals including Tetrafluoroethylene,
which is known to the State of California to cause cancer, and Perfluorooctanoic acid (PFOA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.