Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Security Polo, Polyester Pique, Button Front, Red, XX-Large

  • Mfr # F5855

  • Zoro # G716018747


product price: $29.99
/ea

Key Features

Material
Polyester Pique
Gender
Men's
Closure Type
Button Front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5855
Zoro #
G716018747
UPC #
788029851253
Country of Origin
Viet Nam

Dimensions

Size
XX-Large

Details

Item
Security Polo
Color
Red
Material
Polyester Pique
Gender
Men's
Closure Type
Button Front

Description

The best value in security uniform polo shirts, the Men's Short Sleeve Security Uniform Polo is the perfect shirt for an entire team. This light-weight 4.2 oz material is very breathable and will keep you cool during those long days in the sun. Designed to be a performance polyester, this shirt also dries quickly and will stand up against fading, shrinking, or wrinkling after prolonged daily use.


  • Polo is made of lightweight 4.2 oz 100% polyester piqué, which is fade, shrink, and wrinkle resistant. Its quick dry, breathable material keeps you cool and comfortable while working.
  • Comes available in several colors, has a ribbed knit collar, 3 buttons, and a sleeve cuff. There's also a pen holder pocket on left sleeve and sunglass loop at bottom of placket.
  • High-contrast "Security" is screen-printed on the left chest and across the back of our uniform polo. It has a classic fit with a professional appearance and is available in sizes up to 5XL.
  • his budget-friendly security polo shirt for men and women is a customer favorite and a great option for bike patrol, event staff, stadium and mall security, and campus safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.