Shop PROPPER
See all product information
Create Account
Men's Station Job Shirt, 65% Cotton/35% Polyester Fleece, Full Zip, LAPD Navy, M-Tall
- Mfr # F5841
- Zoro # G416019723
product price:Â
$
56.99
/ea
Key Features
Material
65% Cotton/35% Polyester Fleece
Gender
Men's
Sleeve Length
Long
Closure Type
Full Zip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5841
- Zoro #
- G416019723
- UPC #
- 788029836083
- Country of Origin
- China
- Item
- Station Job Shirt
- Color
- LAPD Navy
- Material
- 65% Cotton/35% Polyester Fleece
- Gender
- Men's
- Closure Type
- Full Zip
Dimensions
- Size
- M-Tall
- Sleeve Length
- Long
Description
The Propper Full Zip Station Job Shirt is a medium weight fleece jacket that is perfect for outdoor job use or for layering under a shell. Value packed with plenty of storage features including a dual-depth chest pocket for radio storage, mic loops, pen pockets, inside stash pocket, and hand pockets, this full zip fleece is a great option for fire, security, EMS, or general usage.
- The Station Full Zip Job Shirt features 9 oz 65% Cotton, 35% Polyester Fleece which is warm and wind-resistant with a soft comfortable feel.
- Featuring color matched polyester canvas reinforcement material on the elbows and strong recovery elastic ribbed cuffs and bottom hem.
- Includes all the features needed for a competent job shirt, including a YKK vislon zipper, mic clips at the shoulders, a 2-channel pen pocket on the left sleeve, a dual-depth break through chest pocket for various sizes of radios, and warm hand pockets at the side seams.
- Has a ribbed sleeve and hem cuff with stretch for comfort, is machine washable softening the fabric, and available in men's sizes up to 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.