
Men's Station Job Shirt, Cotton Polyester Fleece, 1/4 Zip, Black, 4XL
Mfr # F5836
Zoro # G416018283
product price:Â $43.49
/eaKey Features
Material
Cotton Polyester Fleece
Gender
Men's
Sleeve Length
Long
Closure Type
1/4 Zip
Size-Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F5836
Zoro #
G416018283
UPC #
788029835536
Country of Origin
Viet Nam
Dimensions
Size
4XL
Sleeve Length
Long
Size-Body Type
Regular
Details
Item
Station Job Shirt
Color
Black
Material
Cotton Polyester Fleece
Gender
Men's
Closure Type
1/4 Zip
Description
The Propper 1/4 Zip Station Job Shirt is a medium weight fleece that is perfect for outdoor job use in nearly any season. Value packed with plenty of storage features including a dual-depth chest pocket for radio storage, mic loops, pen pockets and hand pockets, this fleece is a great option for fire, security, EMS, or general usage.
- The Station 1/4 Zip Job Shirt features 9 oz 65% Cotton, 35% Polyester Fleece which is warm and wind-resistant with a soft comfortable feel.
- Featuring color matched polyester canvas reinforcement material on the elbows and strong recovery elastic ribbed cuffs and bottom hem.
- Includes all the features needed for a competent job shirt, including a YKK vislon zipper, mic clips at the shoulders, a 2-channel pen pocket on the left sleeve, a dual-depth break through chest pocket for various sizes of radios, and warm hand pockets at the side seams.
- Has a ribbed sleeve and hem cuff with stretch for comfort, is machine washable softening the fabric, and available in men's sizes up to 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.