
Men's Station Waterproof Jacket, 100% Polyester, Full Zip, Black, Medium-Tall
Mfr # F5406
Zoro # G216019404
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
100% Polyester
Closure Type
Full Zip
Gender
Men's
Sleeve Length
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5406
Zoro #
G216019404
UPC #
788029848376
Country of Origin
Viet Nam
Dimensions
Size
Medium-Tall
Sleeve Length
Long
Details
Item
Station Waterproof Jacket
Color
Black
Material
100% Polyester
Closure Type
Full Zip
Gender
Men's
Description
A waterproof, breathable duty jacket that's perfect for any season. Designed with first responders in mind, this jacket has attachment and access points for your gear and a removable liner in case the tempertures heat up.
- This jacket boasts a waterproof, breathable laminated polyester shell fabric that has been seam taped to prevent leaks and treated with durable water repellent (DWR) to shed liquids. It has a soft, quiet hand feel and is very comfortable to wear.
- Comes equipped with a zip in, zip out quilted liner for additional warmth and flexibility for when the temperatures get chilly.
- Loaded with key first responder features including side seam zipper openings to allow for access to a duty belt and equipment, epaulets and badge tab for embellishments and attachment points, and an internal document pocket to keep small things secret.
- Elastic cuffs come with Velcro cinching and an elastic back allows for stretch when reaching and twisting, preventing tightness or pulling across the seams when working.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.