
Men's Summerweight Tactical Pants LAPD Navy, 38x32
Mfr # F5258
Zoro # G916018318
product price: $59.99
/eaKey Features
Closure Type
Zipper, Button
Gender
Men's
Color
LAPD Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5258
Zoro #
G916018318
UPC #
788029460004
Country of Origin
China
Dimensions
Fits Waist Size
38
Details
Closure Type
Zipper, Button
Item
Summerweight Tactical Pants
Gender
Men's
Color
LAPD Navy
Inseam
32
Description
The Propper Men's Summerweight Tactical Pants are engineered with ultra-light moisture-wicking ripstop fabric that pulls sweat away from the body while also offering UPF 50 sun protection.10 total pockets and mesh front pockets provide plenty of storage while also furthering breathability and quick-dry capabilities. Zippered pockets, nylon pocket reinforcements, and the gusseted crotch keep all your tools comfortable and secure when youre on the move. From there, the covert back pocket ensures youll be ready for whatever whenever it comes.
- Made with 4.2 oz 94% nylon 6% spandex ripstop, it is breathable with quick drying properties.
- Engineered with ultra-light moisture-wicking ripstop fabric that pulls sweat away from the body while also offering UPF 50 sun protection.
- Mesh front pockets with knife reinforcement, side zippered pocket with front patch pocket and flap closure, zippered back pockets, front cargo patch pocket, and covert back stash pocket provide plenty of space to carry all your work gear.
- These men's cargo pants have a rigid waistband with reinforced button, gusseted crotch, and waistband sits slightly below the waist with an athletic fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.