Zoro Homepage

Mens Tactical Pant, Black, 30 x 34 In

  • Mfr # F52525000130X34

  • Zoro # G6283636


product price: $54.99
/ea

Key Features

Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Fits Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52525000130X34
Zoro #
G6283636
UPC #
788029365750
Country of Origin
Multiple

Dimensions

Fits Waist Size
30 in
Length
30"
Garment Size
Regular
Size
30 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Black
Inseam
34 in
Material
35% Cotton, 65% Polyester
Garment Style
Tactical Pants
Pockets
9
Binding
Zipper Fly
Number of Pockets
Yes
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pant, Black, Fits Waist Size 30 In., Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Fabric Weight 6.4 oz, Pockets Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.