Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520138024M2
Zoro #
G6277196
UPC #
788029118486
Country of Origin
Haiti
Dimensions
Size
M
Fits Waist Size
31 in to 34 in
Details
Item
Men's Tactical Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Inseam
29-1/2 in to 32-1/2 in
Fabric Weight
6.5 oz
Color
Gray
Garment Style
Pants
Pockets
Y
Material
65% Polyester/35% Cotton Ripstop
Number of Pockets
Y
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Gray, Size M Reg, Fits Waist Size 31 to 34 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.