Flame Resistant Pants, Xl 6.5 oz 65% Polyester/35% Cotton Ripstop (Discontinued)
- Mfr # F520138405XL3
- Zoro # G6300445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520138405XL3
Zoro #
G6300445
UPC #
788029059970
Country of Origin
Haiti
Dimensions
Size
Xl
Fits Waist Size
39 in to 42 in
Garment Size
Long
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Navy
Inseam
32 1/2 in to 35 1/2 in
Material
35% Cotton, 65% Polyester
Pockets
6
Garment Style
Military Pants
Number of Pockets
Y
Binding
Button Fly
Uniform Type
BDU
Fit Type
Classic
Pant Sizing
Long
Shirt Sizing
Long
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL Long, Fits Waist Size 39 to 42 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.