Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Propper Mens Tactical Pant, Desert Digital, XS Reg F521138929XS2

Mens Tactical Pant, Desert Digital, XS Reg (Discontinued)

  • Mfr # F521138929XS2
  • Zoro # G6295441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F521138929XS2
Zoro #
G6295441
UPC #
788029320568
Country of Origin
Multiple

Dimensions

Size
XS
Fits Waist Size
23 in to 26 in

Details

Item
Men's Tactical Pants
Inseam
29-1/2 in to 32-1/2 in
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants

Description

Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Desert Digital, Size XS Reg, Fits Waist Size 23 to 26 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.