Zoro Homepage

Men's Tactical Pant, Khaki, 44In.x36In.

  • Mfr # F52528225044X36

  • Zoro # G6283286


product price: $54.99
/ea

Key Features

Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Pockets
9
Fits Waist Size
44 in
Garment Style
Tactical Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52528225044X36
Zoro #
G6283286
UPC #
788029322661
Country of Origin
Multiple

Dimensions

Fits Waist Size
44 in
Length
36"
Garment Size
Regular
Size
44 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Color
Khaki
Inseam
36 in
Pockets
9
Garment Style
Tactical Pants
Material
35% Cotton Canvas, 65% Polyester
Binding
Zipper Fly
Number of Pockets
Y
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pant, Khaki, Fits Waist Size 44 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.