Flame Resistant Pants, XS 6.3 oz 100% Cotton
- Mfr # F520155250XS2
- Zoro # G6300716
product price:Â
$
44.99
/ea
Key Features
Size
XS
Material Trade Name
100% Cotton
Fabric Weight
6.3 oz
Inseam
29 1/2 in to 32 1/2 in
Fits Waist Size
23 in to 26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520155250XS2
- Zoro #
- G6300716
- UPC #
- 788029182470
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- 100% Cotton
- Fabric Weight
- 6.3 oz
- Color
- Khaki
- Inseam
- 29 1/2 in to 32 1/2 in
- Pockets
- 6
- Garment Style
- Military Pants
- Material
- 100% Cotton
- Number of Pockets
- Y
- Binding
- Button Fly
- Uniform Type
- BDU
- Fit Type
- Classic
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Cotton
- Wire Color
- Khaki
- Traction Material
- 100% Cotton
Dimensions
- Size
- XS
- Fits Waist Size
- 23 in to 26 in
- Garment Size
- Regular
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Mens Tactical Pant, Material 100 Percent Cotton, Color Khaki, Size XS Reg, Fits Waist Size 23 to 26 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.