Mens Tactical Pant, Multicam, L Extra Long (Discontinued)
- Mfr # F520921377L4
- Zoro # G6299851
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520921377L4
Zoro #
G6299851
UPC #
788029385154
Country of Origin
Dominican Republic
Dimensions
Size
L
Fits Waist Size
35" to 38"
Details
Item
Men's Tactical Pants
Material
50% Nylon/50% Cotton Ripstop
Inseam
nan
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants
Pockets
Y
Description
Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Multicam, Size L Extra Long, Fits Waist Size 35 to 38 In., Inseam 35-1/2 to 38-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.