Mens Tactical Pant, Multicam, Size M Short (Discontinued)
- Mfr # F521838377M1
- Zoro # G6295204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F521838377M1
Zoro #
G6295204
UPC #
788029335050
Country of Origin
Dominican Republic
Dimensions
Size
M
Fits Waist Size
31" to 34"
Details
Item
Men's Tactical Pants
Inseam
nan
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants
Pockets
Y
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Multicam, Size M Short, Fits Waist Size 31 to 34 In., Inseam 26-1/2 to 39-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.