Men's Tactical Pant, Olive, 32In.x36In.
Mfr # F52528233032X36
Zoro # G6283365
product price: $54.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Material
35% Cotton Canvas, 65% Polyester
Fits Waist Size
32 in
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52528233032X36
Zoro #
G6283365
UPC #
788029321985
Country of Origin
Multiple
Dimensions
Fits Waist Size
32 in
Length
36"
Garment Size
Regular
Size
32 in
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Color
Olive Green
Inseam
36 in
Material
35% Cotton Canvas, 65% Polyester
Garment Style
Tactical Pants
Pockets
9
Binding
Zipper Fly
Number of Pockets
Y
Fit Type
Relaxed
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Olive, Fits Waist Size 32 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.