Men's Tactical Pant, Olive, 42In.x30In.
Mfr # F52528233042X30
Zoro # G6283532
product price: $54.99
/eaKey Features
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Material
35% Cotton Canvas, 65% Polyester
Pockets
9
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52528233042X30
Zoro #
G6283532
UPC #
788029322494
Country of Origin
Multiple
Dimensions
Fits Waist Size
42 in
Length
30"
Garment Size
Regular
Size
42 in
Details
Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Color
Olive Green
Inseam
30 in
Material
35% Cotton Canvas, 65% Polyester
Pockets
9
Garment Style
Tactical Pants
Binding
Zipper Fly
Number of Pockets
Y
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pant, Olive, Fits Waist Size 42 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Canvas, Fabric Weight 8.5 oz, Pockets Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.