Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520138200M3
Zoro #
G6300262
UPC #
788029059598
Country of Origin
Haiti
Dimensions
Size
M
Fits Waist Size
31 in to 34 in
Garment Size
Long
Details
Item
Flame Resistant Pants
Fabric Weight
6.5 oz
Color
Brown
Inseam
32 1/2 in to 35 1/2 in
Material
35% Cotton, 65% Polyester
Pockets
6
Garment Style
Military Pants
Binding
Button Fly
Fit Type
Classic
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Sheriff Brown, Size M Long, Fits Waist Size 31 to 34 In., Inseam 32-1/2 to 35-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.