Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F520921394XXL2
Zoro #
G6266172
UPC #
788029311603
Country of Origin
Haiti
Dimensions
Size
2XL
Fits Waist Size
43" to 46"
Details
Item
Men's Tactical Pants
Inseam
29-1/2" to 32-1/2"
Fabric Weight
6.5 oz.
Color
Camouflage
Garment Style
Pants
Description
Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size 2XL Reg, Fits Waist Size 43 to 46 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.