Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5211383934XL2
Zoro #
G6295317
UPC #
788029320346
Country of Origin
Multiple
Dimensions
Size
4Xl
Fits Waist Size
51 in to 54 in
Details
Item
Men's Tactical Pants
Inseam
29-1/2 in to 32-1/2 in
Fabric Weight
6.5 oz
Color
Camouflage
Garment Style
Pants
Description
Mens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Woodland Digital, Size 4XL Reg, Fits Waist Size 51 to 54 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.