Zoro Homepage
This item is Discontinued.
Propper Mens Tactical Pant, Size M Reg F520921394M2

Mens Tactical Pant, Size M Reg (Discontinued)

  • Mfr # F520921394M2
  • Zoro # G6266215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520921394M2
Zoro #
G6266215
UPC #
788029311528
Country of Origin
Dominican Republic

Dimensions

Size
M
Fits Waist Size
31" to 34"

Details

Item
Men's Tactical Pants
Inseam
29-1/2" to 32-1/2"
Fabric Weight
6.5 oz.
Color
Camouflage
Garment Style
Pants

Description

Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size M Reg, Fits Waist Size 31 to 34 In., Inseam 29-1/2 to 32-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.