Zoro Homepage
This item is Discontinued.
Propper Mens Tactical Pant, Size XL Extra Long F520921394XL4

Mens Tactical Pant, Size XL Extra Long (Discontinued)

  • Mfr # F520921394XL4
  • Zoro # G6276742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F520921394XL4
Zoro #
G6276742
UPC #
788029321589
Country of Origin
Haiti

Dimensions

Size
Xl
Fits Waist Size
39" to 42"

Details

Item
Men's Tactical Pants
Inseam
35-1/2" to 38-1/2"
Fabric Weight
6.5 oz.
Color
Camouflage
Garment Style
Pants

Description

Mens Tactical Pant, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Color Universal Digital, Size XL Extra Long, Fits Waist Size 39 to 42 In., Inseam 35-1/2 to 38-1/2 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.