Zoro Homepage
This item is Discontinued.
Propper Men's Men's Tactical Pants, 30 in, Navy, 65% Polyester/35% Cotton Ripstop F52755045030

Men's Men's Tactical Pants, 30 in, Navy, 65% Polyester/35% Cotton Ripstop (Discontinued)

  • Mfr # F52755045030
  • Zoro # G3347578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52755045030
Zoro #
G3347578
UPC #
788029474292
Country of Origin
Multiple

Dimensions

Size
30 in
Fits Waist Size
30 in

Details

Item
Men's Tactical Pants
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Inseam
37-1/2 in
Fabric Weight
4 oz
Garment Style
Pants
Includes
Extra-Large Belt Loops, Slider Waistband
Binding
Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
4
Pockets
4

Description

Men's Tactical Pants, Size 30 In., LAPD Navy, Fits Waist Size 30 In., Garment Style Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Prym Snap and YKK Zipper, Fabric Weight 4 oz., Pockets 4, Includes Extra-Large Belt Loops, Hidden Slider Waistband, Durable Water Repellent Finish Repels Stains and Liquids, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.