Flame Resistant Pants, 3XL 6.4 oz 65% Polyester/35% Cotton Ripstop Lightweight

  • Mfr # F52535025050

  • Zoro # G6287066


product price:  $49.99
/ea

Key Features

Size
3XL
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Inseam
9 in
Material
35% Cotton Ripstop, 65% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52535025050
Zoro #
G6287066
UPC #
788029374820
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Waist Size
50 in

Details

Item
Flame Resistant Pants
Material Trade Name
65% Polyester/35% Cotton Ripstop Lightweight
Fabric Weight
6.4 oz
Color
Khaki
Inseam
9 in
Material
35% Cotton Ripstop, 65% Polyester
Pockets
9
Number of Pockets
Y
Fit Type
Relaxed

Description

Mens Tactical Shorts, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Khaki, Size 50, Fits Waist Size 50 In., Inseam 9 In., Pockets Y, Fabric Weight 6.4 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.